Shop All Timing Belts
Gates
PowerGrip Timing Belts, 1250H200
Mfr # 1250H200
Zoro # G7867687
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 3175 mm
- Number of Teeth - Timing Belts 250
- Pitch - Timing Belts 13 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1250H200
- Zoro # G7867687
- UPC # 72053566963
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 3175 mm |
Height | 4.1 mm |
Top Width | 51 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 250 |
Pitch - Timing Belts | 13 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | H |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Bad Boy 2012 BBS 5400 (Pump) Zero Turn Mower Replacement Belt, A64LG (A64LG)
- KBC Ball Bearing, 12mm x 32mm x 10mm, single row deep groove ball bearing, two contact seals, C3 Fit (6201-2RS KBC)
- BESTORQ Double Side V Belt, 92 in Outside Length, 1/2 in Top Width, 1 Ribs (AA90)
- DAYTON AX67 Cogged V-Belt, 69" Outside Length, 1/2" Top Width, 1 Ribs (3GWY3)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- GATES PowerGrip Timing Belts, 225L075 (225L075)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1600-8MGT-20 (1600-8MGT-20)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2000-8MGT-30 (2000-8MGT-30)
- GATES Polyflex Belts, 3M710 (3M710)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- Gates Power Transmission Belts