Shop All Timing Belts
Gates
PowerGrip Timing Belts, 120XL037
Mfr # 120XL037
Zoro # G7859174
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 305 mm
- Number of Teeth - Timing Belts 60
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 120XL037
- Zoro # G7859174
- UPC # 72053563191
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 305 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 60 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
This GATES brand PowerGrip Timing Belt is made of polychloroprene material, with a temperature range of -30 to 100°C. It is black in color, with a height of 2.29 mm and a V-Belt section of XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Dixie Chopper 2348HP ZEE 2 (Deck 48" 2014) Zero Turn Mower Replacement Belt, B143LG (B143LG)
- ACCU-LUBE Cutting Oil, 55 gal, Drum (LB3055)
- CAMOZZI BSPp Female-BSPp Male Reducer, G1/4 X G1/8 (2531 1/4-1/8)
- B B MANUFACTURING 675-5M-15, Timing Belt, Neoprene, Fiberglass (675-5M-15)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES PowerGrip HTD Belts, 608-8M-20 (608-8M-20)
- GATES Hi-Power II Belts, A64 (A64)
- GATES PowerGrip HTD Belts, 390-3M-09 (390-3M-09)
- GATES Polyflex Belts, 5M365 (5M365)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L050 (322L050G)
- Gates Power Transmission Belts