Shop All Timing Belts
Gates
PowerGrip Timing Belts, 120MXL025
Mfr # 120MXL025
Zoro # G7851036
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 305 mm
- Number of Teeth - Timing Belts 150
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 120MXL025
- Zoro # G7851036
- UPC # 72053562576
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 305 mm |
Height | 1.14 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 150 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | MXL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two contact seals, C3 Fit (6304-2RS KBC)
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, 303 SS (CL-9-SS)
- PIX Belt, AX Cogged, 1/2 x 51 in. OC (AX49)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- GATES Super HC PowerBand Belts, 3/3V1320 (3/3V1320)
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- GATES PowerGrip Timing Belts, 230XL037 (230XL037)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1190-14MGT-55 (1190-14MGT-55)
- GATES Hi-Power II Belts, B57 (B57)
- GATES PowerGrip HTD Belts, 925-5M-15 (925-5M-15)
- OPTIBELT Belt, Synchronous; 8 Millimeter Pitch; 896MM Pitch Len; 36MM Belt Wid (896-8MDC-36)
- Gates Timing Belts