Shop All Timing Belts
Gates
PowerGrip Timing Belts, 110XL037
Mfr # 110XL037
Zoro # G7830684
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 279 mm
- Number of Teeth - Timing Belts 55
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 110XL037
- Zoro # G7830684
- UPC # 72053563184
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 279 mm |
Height | 2.29 mm |
Top Width | 10 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 55 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | XL |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip Timing Belt, 110XL037, is made of polychloroprene and has a temperature range of -30 to 100°C. It has a height of 2.29 mm and is black in color. It is a V-Belt section XL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coil Kit, 22MM 3 Pin, 12 VDC, Viking (P2FCB447)
- D&D Timing Belt, 5M, 9 x 475mm PL, T95 (475-5M-09)
- ALLEN BRADLEY Ac Drive 25BD010N114 (25B-D010N114)
- DAYTON Brush, Motor, Pk2 (1R394)
- GATES PowerGrip Timing Belts, 104MXL012 (104MXL012)
- GATES Polyflex Belts, 11M1850 (11M1850)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES PowerGrip Timing Belts, 672XL037 (672XL037)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1064-8MGT-30 (1064-8MGT-30)
- GATES PowerGrip GT3 Belts - 2M and 3M, 364-2MGT-06 (364-2MGT-06)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- Gates Power Transmission Belts