Shop All Timing Belts
Gates
PowerGrip Timing Belts, 104MXL012
Mfr # 104MXL012
Zoro # G7826335
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 264 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 2 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 104MXL012
- Zoro # G7826335
- UPC # 72053562163
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 264 mm |
Height | 1.14 mm |
Top Width | 3 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 2 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | MXL |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 43 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX430)
- DAYTON 2/B70 Banded V-Belt, 73-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HFC4)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK84 X 1-3/16 SHEAVE (AK84 X 1-3/16 SHEAVE)
- MAIN FILTER Hydraulic Filter, replaces WIX S37E25CV, Suction, 25 micron, Inside-Out (MF0065861)
- GATES Tri-Power Belts, AX20 (AX20)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-25 (1150-5MGT-25)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-50 (1040-8MGT-50)
- GATES Super HC Molded Notch Belts, 5VX780 (5VX780)
- GATES Polyflex Belts, 11M1280 (11M1280)
- GATES Synchro-Power Polyurethane Belts, T5-650-16 (T5-650-16)
- GATES PowerGrip HTD Belts, 480-3M-09 (480-3M-09)
- Gates Timing Belts