Shop All Automotive Belts
Gates
PowerGrip Premium OE TimingBelt Component Kit w/Water Pump, TCKWP304ASF
Mfr # TCKWP304ASF
Zoro # G5745964
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 9.65 lb
- Color Black
- Number of Tensioners 1
- Number of Components 7
- Number of Gaskets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TCKWP304ASF
- Zoro # G5745964
- UPC # 770075533290
- Country of Origin United States
- Category Automotive Belts
Details
Weight | 9.65 lb |
Color | Black |
Number of Tensioners | 1 |
Number of Components | 7 |
Number of Gaskets | 1 |
Number of Idlers | 3 |
Number of Water Pumps | 1 |
Number of Seals | 1 |
Includes | Installation Tool |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Gel White (183-029-18)
- MSD IGNITION MAGN PICK-UP BILLET DIST (84661)
- FOUR SEASONS Ford/Merc:New York 209,210 W/Clutch (58022)
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK48 (200624S)
- GATES Classical Section Wrapped V-Belt, B66 (B66)
- GATES Classical Section Wrapped V-Belt, B58 (B58)
- GATES Classical Section Wrapped V-Belt, B110 (B110)
- GATES Auto V-Belt, Industry Number 9470HD (9470HD)
- GATES Accessory Drive Belt, 9350 (9350)
- GATES Classical Section Wrapped V-Belt, B43 (B43)
- GATES PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP329 (TCKWP329)
- Gates Automotive Belts