Shop All Automotive Belts
Gates
PowerGrip Premium OE Timing Belt, T333
Mfr # T333
Zoro # G5715331
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 120
- Material HSN
- Features Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
- Weight 0.55 lb
- Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T333
- Zoro # G5715331
- UPC # 770075140863
- Country of Origin United States
- Category Automotive Belts
Dimensions
Pitch Length (in) | 45 |
Top Width (mm) | 30 |
Outlet Outside Diameter | 1143 mm |
Details
Number of Teeth | 120 |
Material | HSN |
Features | Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance |
Weight | 0.55 lb |
Type | Timing Belt |
Color | Black |
Pitch (mm) | 9.5 |
Grade Type | OE Exact |
Profile Type | Modified Curvilinear (III) |
Cord Material | Fiberglass |
Number of Cogs | 120 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Wheel Guard, 10 Hole, 285.75mm B.C. (61020)
- BAK INDUSTRIES 19-C RAM 1500/2500/3500 NEW BODY STYLE W/O RAMBOX REGULAR/QUAD/CREW & (39223)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-17/32x5-21/32 In (P18-HD)
- TEMPRO Tempro TP518 Line Voltage -30 To 110 Degree F Polymeric Housing Isolated SPDT Thermostat (TP518)
- GATES Serpentine Belt, K050345HD (K050345HD)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 7475 (7475)
- GATES Premium OE Micro-V Belt, K060578 (K060578)
- GATES Classical Section Wrapped V-Belt, A90 (A90)
- GATES Auto V-Belt, Industry Number K100615HD (K100615HD)
- GATES Auto V-Belt, Industry Number K080675HD (K080675HD)
- GATES Auto V-Belt, Industry Number K081000HD (K081000HD)
- Gates Automotive Belts