Shop All Automotive Belts
Gates
PowerGrip Premium OE Timing Belt, T135
Mfr # T135
Zoro # G6140432
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSN
- Features Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance, Timing Marks
- Color Black
- Weight 0.19 lb
- Type Timing Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # T135
- Zoro # G6140432
- UPC # 72053050097
- Country of Origin United States
- Category Automotive Belts
Dimensions
Pitch Length (in) | 33.375 |
Top Width (mm) | 19 |
Outlet Outside Diameter | 848 mm |
Details
Material | HSN |
Features | Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance, Timing Marks |
Color | Black |
Weight | 0.19 lb |
Type | Timing Belt |
Pitch (mm) | 9.5 |
Number of Teeth | 89 |
Number of Cogs | 89 |
Profile Type | Modified Curvilinear (III) |
Cord Material | Fiberglass |
Grade Type | OE Exact |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Filler Cap Assembly, Hand (P156)
- PERMATEX Extrme Rearview Mirr Adh (81840)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- STANDARD HORIZON MLS-410 Fixed Mount Speaker - White (MLS-410SP-W)
- GATES Tri-Power Belts, AX50 (AX50)
- GATES Premium OE Micro-V Belt, K061099 (K061099)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6735)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6734)
- GATES Classical Section Wrapped V-Belt, B97 (B97)
- GATES Auto V-Belt, Industry Number 9660HD (9660HD)
- CLOYES Engine Timing Set, C-3202K (C-3202K)
- Gates Automotive Belts