Shop All Automotive Belts
Gates
PowerGrip Premium OE Timing Belt Component Kit, TCK228
Mfr # TCK228
Zoro # G5512234
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HSN
- Weight 2.1 lb
- Type Timing Component Kit
- Color Black
- Number of Components 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TCK228
- Zoro # G5512234
- UPC # 72053557916
- Country of Origin Finland
- Category Automotive Belts
Details
Material | HSN |
Weight | 2.1 lb |
Type | Timing Component Kit |
Color | Black |
Number of Components | 4 |
Number of Timing Belts | 1 |
Number of Tensioners | 1 |
Number of Springs | 1 |
Number of Idlers | 1 |
Tensioner Type | Spring |
Number of Quick Connectors | 25 |
DIN Series | 1 |
Number of Belts | 1 |
Profile Type | Modified Curvilinear (III) |
Number of Cogs | 135 |
Includes | Tensioner, Idler, Spring, Level Sensor |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Lock Cylinder, Us-68L (US-68L)
- BALDWIN FILTERS Fuel Filter, 4-3/16 x 3-7/16 x 4-3/16 In (PF814)
- URO PARTS On Discovery Up To (V)2A736339 Expansion Tank, Esr2935 (ESR2935)
- PROJE PREMIUM CAR CARE Final Polish 1 Gallon - Advanced Micro-Abrasive Formula (40011)
- GATES Tri-Power Belts, BX41 (BX41)
- GATES Fhp Low Horse-Power V-Belt, 2290 (2290)
- GATES Hi-Power II PowerBand V-Belts, 2/B95 (2/B95)
- GATES PowerGrip Premium OE Timing Belt, T274 (T274)
- GATES Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K060335SF (K060335SF)
- GATES Serpentine Belt Drive Component Kit 2001-2005 Ford Taurus, 90K-38186 (90K-38186)
- GATES Tri-Power Belts, AX43 (AX43)
- Gates Automotive Belts