Shop All Timing Belts
Gates
PowerGrip HTD Twin Power Belts, TP800-5M-25
Mfr # TP800-5M-25
Zoro # G8090585
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Double Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # TP800-5M-25
- Zoro # G8090585
- UPC # 72053604153
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 5 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Double Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2517 X 1/2-KW Taper Lock Bushing (2517 KWY 3/8 X3/16)
- LINCOLN Packer, Wheel Bearing (816)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 49" ) 21" x4" x0.7" (A-B46K)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- GATES Hi-Power II Belts, A63 (A63)
- GATES PowerGrip Premium OE Timing Belt, T244 (T244)
- GATES PowerGrip Timing Belts, 367L050 (367L050)
- GATES PowerGrip GT3 Belts - 8M and 14M, 3048-8MGT-20 (3048-8MGT-20)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1440-8MGT-12 (1440-8MGT-12)
- GATES Multi-Speed Belts, 1922V526 (1922V526)
- Gates Timing Belts