Shop All Timing Belts
Gates
PowerGrip HTD Belts, 882-3M-09
Mfr # 882-3M-09
Zoro # G7878668
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 882 mm
- Number of Teeth - Timing Belts 294
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 882-3M-09
- Zoro # G7878668
- UPC # 72053610055
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 882 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 294 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 762mm (SPZ762)
- ENERPAC Cylinder, Threaded, 980 lb, 0.51 In Stroke (CST4131)
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1620 ZZ PRX)
- MAIN FILTER Hydraulic Filter, replaces WIX 557872, Pressure Line, 10 micron, Outside-In (MF0060059)
- GATES Polyflex Belts, 7M670 (7M670)
- GATES Poly Chain GT Carbon Belts - 5M, 5MGT-425-15 (5MGT-425-15)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- GATES Polyflex Belts, 11M925 (11M925)
- GATES PowerGrip GT3 Belts - 2M and 3M, 474-3MGT-15 (474-3MGT-15)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- GATES Hi-Power II Belts, B92 (B92)
- Gates Power Transmission Belts