Shop All Timing Belts
Gates
PowerGrip HTD Belts, 850-5M-15
Mfr # 850-5M-15
Zoro # G7878214
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 850 mm
- Number of Teeth - Timing Belts 170
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 850-5M-15
- Zoro # G7878214
- UPC # 72053611021
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 850 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 170 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253807TC)
- CONTINENTAL 3" ID x 10 ft Rubber Discharge & Suction Hose BK (RSG300-10CN-G)
- BESTORQ 250J4 Micro V Belt, 25 in Pitch Length, 0.368 in Top Width, 4 Ribs (250J4)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220993)
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- GATES Hi-Power II Belts, B172 (B172)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-30 (1120-8MGT-30)
- GATES PowerGrip Timing Belts, 570H100 (570H100)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- DAYTON Gearbelt, H, 120 Teeth, Length 60.0 In (1DHU2)
- Gates Timing Belts