Shop All Timing Belts
Gates
PowerGrip HTD Belts, 830-5M-25
Mfr # 830-5M-25
Zoro # G7889545
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 830 mm
- Number of Teeth - Timing Belts 166
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 830-5M-25
- Zoro # G7889545
- UPC # 72053939422
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 830 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 166 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 4-3/4 In. L (M10-125-6)
- DYNABRADE Seal (01464)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- NSK NSK 6203VV 625VVC3, 6200 Series Single Row Deep Groove Ball Bearing (6203VV 625VVC3)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX600 (4/3VX600)
- GATES PowerGrip GT4 Belts - 8M and 14M, 600-8MGT-20 (600-8MGT-20)
- GATES PowerGrip Timing Belts, 91MXL025 (91MXL025)
- GATES Predator Single Belts, AP40 (AP40)
- BANDO S5M-650 Timing Belt, 250-S5M-650 (250-S5M-650)
- Gates Timing Belts