Shop All Timing Belts
Gates
PowerGrip HTD Belts, 825-5M-15
Mfr # 825-5M-15
Zoro # G7885990
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 825 mm
- Number of Teeth - Timing Belts 165
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 825-5M-15
- Zoro # G7885990
- UPC # 770075540588
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 825 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 165 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5VX1320)
- MOLON DC Gearmotor, 25 rpm, 12V, Vented (CHM-1225-1M)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 6.00 in OD (3V602)
- GATES Multi-Speed Belts, 4430V910 (4430V910)
- GATES Multi-Speed Belts, 3432V480 (3432V480)
- GATES PowerGrip GT3 Belts - 5M, 400-5MGT-09 (400-5MGT-09)
- GATES PowerGrip HTD Belts, 850-5M-15 (850-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2200-8MGT-12 (2200-8MGT-12)
- GATES Polyflex Belts, 11M1180 (11M1180)
- DAYTON Gearbelt, L, 56 Teeth, Length 21.0 In (1DHK7)
- Gates Power Transmission Belts