Shop All Timing Belts
Gates
PowerGrip HTD Belts, 800-5M-09
Mfr # 800-5M-09
Zoro # G7889737
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 160
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 800-5M-09
- Zoro # G7889737
- UPC # 72053610703
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 160 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2-1/4, Pk, PK3 (CB101218)
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- LPS TKX(R), All Purpose Lube, Spray, 20 Oz. (02022)
- COXREELS Hydraulic Hose Assembly 3/8"IDx50Ft, 5224 (5224-50)
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES Polyflex Belts, 7M710 (7M710)
- GATES PowerGrip HTD Belts, 830-5M-25 (830-5M-25)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- GATES Super HC Molded Notch Belts, 3VX630 (3VX630)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 78in PL, T208 (780L050)
- Gates Power Transmission Belts