Shop All Timing Belts
Gates
PowerGrip HTD Belts, 770-5M-15
Mfr # 770-5M-15
Zoro # G7882560
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 770 mm
- Number of Teeth - Timing Belts 154
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 770-5M-15
- Zoro # G7882560
- UPC # 770075540526
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 770 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 154 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- MARTIN SPROCKET & GEAR Spk Roller B, 60B45 (60B45)
- DAYTON C-Frame Motor, Shaded Pole, 1-1/2 In. L (3LC32)
- GATES Hi-Power II Belts, A136 (A136)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- GATES Polyflex Belts, 5M300 (5M300)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES Polyflex JB Belts, 3/11M2000JB (3/11M2000JB)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- Gates Timing Belts