Shop All Timing Belts
Gates
PowerGrip HTD Belts, 695-5M-09
Mfr # 695-5M-09
Zoro # G7871275
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 695 mm
- Number of Teeth - Timing Belts 139
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 695-5M-09
- Zoro # G7871275
- UPC # 72053939156
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 695 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 139 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0110 D 010 BN4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BN4HC)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- SKF Spherical Plain Bearing (GE60ES 2RS)
- GATES Hi-Power II Belts, C114 (C114)
- GATES Multi-Speed Belts, 1622V297 (1622V297)
- GATES Super HC Molded Notch PowerBand Belts, 4/3VX560 (4/3VX560)
- GATES Predator Single Belts, BP195 (BP195)
- GATES Polyflex Belts, 3M630 (3M630)
- GATES Polyflex Belts, 7M1320 (7M1320)
- GATES PowerGrip Timing Belts, 240XL037 (240XL037)
- Gates Timing Belts