Shop All Timing Belts
Gates
PowerGrip HTD Belts, 670-5M-25
Mfr # 670-5M-25
Zoro # G7875317
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 670 mm
- Number of Teeth - Timing Belts 134
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 670-5M-25
- Zoro # G7875317
- UPC # 72053611274
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 670 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 134 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- TITAN PRO Motor Dual Run Capacitor, Round, 440/370V AC, 45/5 mfd, 4 1/4 in Overall H (TRCFD455)
- SMC 10/32" x 5/32" Tube x UNF SS Male Adapter (KQG2H03-32)
- GATES PowerGrip Timing Belts, 570H150 (570H150)
- GATES Polyflex Belts, 5M650 (5M650)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- GATES PowerGrip HTD Belts, 735-3M-15 (735-3M-15)
- GATES Polyflex Belts, 5M365 (5M365)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-15 (1150-5MGT-15)
- B B MANUFACTURING 405-3M-15, Timing Belt, Neoprene, Fiberglass (405-3M-15)
- Gates Power Transmission Belts