Shop All Timing Belts
Gates
PowerGrip HTD Belts, 670-5M-15
Mfr # 670-5M-15
Zoro # G7875414
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 670 mm
- Number of Teeth - Timing Belts 134
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 670-5M-15
- Zoro # G7875414
- UPC # 72053610987
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 670 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 134 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (RLS5 2RS1)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (3LU94)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- GATES Predator Single Belts, AP53 (AP53)
- GATES PowerGrip Premium OE Timing Belt, T244 (T244)
- GATES Polyflex Belts, 3M462 (3M462)
- GATES Predator Single Belts, AP50 (AP50)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- GATES Poly Chain GT Carbon Belts - 8M Short Length, 8MGT-608-12 (8MGT-608-12)
- Gates Timing Belts