Shop All Timing Belts
Gates
PowerGrip HTD Belts, 608-8M-20
Mfr # 608-8M-20
Zoro # G7873530
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 608 mm
- Number of Teeth - Timing Belts 76
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 608-8M-20
- Zoro # G7873530
- UPC # 770075538776
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 608 mm |
Height | 6 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 76 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.536 In, PK10 (22HC0468B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FCP13H, Pressure Line, 3 micron (ZX-HC9100FCP13H)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- GATES PowerGrip Timing Belts, 126XL037 (126XL037)
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- GATES Hi-Power II Belts, B104 (B104)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES Hi-Power II Belts, B201 (B201)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 21mm W x 1120mm L - 8MGT-1120-21 (210G8M1120)
- Gates Power Transmission Belts