Shop All Timing Belts
Gates
PowerGrip HTD Belts, 600-5M-15
Mfr # 600-5M-15
Zoro # G7889299
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 600 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 600-5M-15
- Zoro # G7889299
- UPC # 72053610963
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 600 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Cylinder Pump Set, 10 tons (ST1010A)
- FAG BEARINGS FAG-608 2Z, SelfAligning Ball Bearings Double Row, 608 2Z (608 2Z)
- WESTWARD Steel Ball Seat (TTR4410219G)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX750 (2/5VX750)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES Tri-Power Belts, BX79 (BX79)
- GATES Super HC Molded Notch PowerBand Belts, 2/3VX560 (2/3VX560)
- GATES PowerGrip Timing Belts, 160XL025 (160XL025)
- GATES Tri-Power Belts, AX47 (AX47)
- D&D Timing Belt, L, 0.75 x 18.7in PL, T50 (187L075)
- Gates Timing Belts