Shop All Timing Belts
Gates
PowerGrip HTD Belts, 565-5M-09
Mfr # 565-5M-09
Zoro # G7880594
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 565 mm
- Number of Teeth - Timing Belts 113
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 565-5M-09
- Zoro # G7880594
- UPC # 72053610642
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 565 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 113 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Air Pilot, 3 Way, 1/4 In Port (B5K1000XXC)
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- D&D 1382mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1382)
- LOCTITE Anti-Seize, Molybdenum, 16 oz Can LB 8700(TM) Moly-50(TM) (234246)
- GATES PowerGrip HTD Belts, 755-5M-15 (755-5M-15)
- GATES Tri-Power Belts, BX39 (BX39)
- GATES Tri-Power Belts, BX77 (BX77)
- GATES PowerGrip Timing Belts, 560H100 (560H100)
- GATES PowerGrip GT3 Belts - 2M and 3M, 630-3MGT-15 (630-3MGT-15)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- D&D Belt, VS, 1.187 x 43.3in OC (1926V427)
- Gates Timing Belts