Shop All Timing Belts
Gates
PowerGrip HTD Belts, 531-3M-09
Mfr # 531-3M-09
Zoro # G7864169
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 531 mm
- Number of Teeth - Timing Belts 177
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 531-3M-09
- Zoro # G7864169
- UPC # 72053609967
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 531 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 177 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (056C34D2106)
- CLAIRE Heat Stable Silicone Release Agent, 20oz (CL948-1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD (2AK30H)
- ESCO/EQUIPMENT SUPPLY CO Hydraulic Hose, 8 ft., 3/8 x 3/8" (10610)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1778-14MGT-85 (1778-14MGT-85)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1224-8MGT-20 (1224-8MGT-20)
- GATES PowerGrip GT3 Belts - 2M and 3M, 489-3MGT-15 (489-3MGT-15)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES PowerGrip GT4 Belts - 8M and 14M, 800-8MGT-12 (800-8MGT-12)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- Gates Power Transmission Belts