Shop All Timing Belts
Gates
PowerGrip HTD Belts, 500-5M-15
Mfr # 500-5M-15
Zoro # G7833195
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 500 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 500-5M-15
- Zoro # G7833195
- UPC # 72053610932
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 500 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
GATES brand PowerGrip HTD Belts, 500-5M-15 is a black belt made of polychloroprene with a height of 3.81 mm and a V-Belt section of 5M. It has a temperature range of -30 to 100°C.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- BESTORQ Aftermarket Everride 191210 HORNET Riding Lawn Mower Replacement Belt, B138LG (B138LG)
- BAND-IT Preformed BandClamp, SS, Min.Dia.1/2", PK50 (GRS242)
- WILKERSON Lock Out Ball Valve, 3/4 in. NPT, 675 cfm (V73-06-B000B)
- GATES PowerGrip Timing Belts, 210L100 (210L100)
- GATES Tri-Power Belts, BX95 (BX95)
- GATES PowerGrip Timing Belts, 240L050 (240L050)
- GATES Polyflex Belts, 11M1250 (11M1250)
- GATES Polyflex Belts, 11M1180 (11M1180)
- GATES Polyflex Belts, 5M1320 (5M1320)
- GATES Hi-Power II Belts, A136 (A136)
- Gates Timing Belts