Shop All Timing Belts
Gates
PowerGrip HTD Belts, 420-3M-09
Mfr # 420-3M-09
Zoro # G7863916
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 420 mm
- Number of Teeth - Timing Belts 140
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 420-3M-09
- Zoro # G7863916
- UPC # 72053609905
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 420 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 140 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYCO Vibrator Flexible Shaft, 14FtLx13/16inW (W988-914)
- GATES Synchro-Power Polyurethane Belts, AT10-780-25 (AT10-780-25)
- SKF Shaft Seal, 30 x 62 x 7 mm., HMS5, Nitrile Rubber (30X62X7 HMS5 RG)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES Hi-Power II Belts, A65 (A65)
- GATES Predator Single Belts, AP54 (AP54)
- GATES PowerGrip HTD Belts, 633-3M-15 (633-3M-15)
- GATES PowerGrip HTD Belts, 255-3M-09 (255-3M-09)
- GATES PowerGrip Timing Belts, 255L075 (255L075)
- GATES Tri-Power Belts, AX61 (AX61)
- Gates Timing Belts