Shop All Timing Belts
Gates
PowerGrip HTD Belts, 415-5M-09
Mfr # 415-5M-09
Zoro # G7855997
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 415 mm
- Number of Teeth - Timing Belts 83
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 415-5M-09
- Zoro # G7855997
- UPC # 72053938340
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 415 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 83 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ AX68 Cogged Belt, 70 in Outside Length, 3/8 in Top Width, 1 Ribs (AX68)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- PARKER 1''-RED MPTII-300 PSI (7094-100304)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-62 (8MGT-2000-62)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12 (2600-8MGT-12)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- GATES PowerGrip HTD Belts, 474-3M-15 (474-3M-15)
- D&D Timing Belt, H, 1.5 x 36in PL, T72 (360H150)
- Gates Power Transmission Belts