Shop All Timing Belts
Gates
PowerGrip HTD Belts, 400-5M-15
Mfr # 400-5M-15
Zoro # G7834909
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 400 mm
- Number of Teeth - Timing Belts 80
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 400-5M-15
- Zoro # G7834909
- UPC # 72053610895
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 400 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 80 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
GATES brand PowerGrip HTD Belts, 400-5M-15 are made of polychloroprene material and are black in color. They have a temperature range of -30 to 100°C and a height of 3.81 mm. The V-Belt section is 5M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 10MJ-10MJ Blkhd Straight With Lock Nut, 2PK (2700-LN-10-10)
- D&D Belt, VS, 1.437 x 46.8in OC (2322V461)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- GATES Polyflex Belts, 7M775 (7M775)
- GATES Hi-Power II Belts, B59 (B59)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- GATES Polyflex Belts, 11M800 (11M800)
- GATES Hi-Power II Belts, B96 (B96)
- GATES Hi-Power II Belts, B174 (B174)
- BESTORQ Bestorq Timing Belt Model 366-3M-15 - 14.41 in Outside Length - 0.47 in Top Width (366-3M-15)
- Gates Power Transmission Belts