Shop All Timing Belts
Gates
PowerGrip HTD Belts, 390-3M-09
Mfr # 390-3M-09
Zoro # G7849094
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 390 mm
- Number of Teeth - Timing Belts 130
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 390-3M-09
- Zoro # G7849094
- UPC # 72053609882
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 390 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 130 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 3/8 In NPT, 208 cfm, 300 psi (4ZM21)
- DAYTON Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (4M224)
- BLASTER Multipurpose Grease, Aerosol Can, 11 oz, 1, Lithium, High-Performance, White (16-LG)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1, PK3 (EXEF121616)
- GATES Tri-Power Belts, BX48 (BX48)
- GATES Hi-Power II Belts, A65 (A65)
- GATES Hi-Power II Belts, B140 (B140)
- GATES Poly Chain GT Carbon Belts, 8MGT-896-36 (8MGT-896-36)
- GATES Polyflex Belts, 5M515 (5M515)
- GATES Hi-Power II Belts, A57 (A57)
- BANDO TimingBelt, Synchro-Link, Neoprene, 330H100 (330H100G)
- Gates Timing Belts