Shop All Timing Belts
Gates
PowerGrip HTD Belts, 385-5M-09
Mfr # 385-5M-09
Zoro # G7882396
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 385 mm
- Number of Teeth - Timing Belts 77
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 385-5M-09
- Zoro # G7882396
- UPC # 770075540267
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 385 mm |
Height | 3.81 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 77 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket INNES 20521190 Replacement Belt, C115 (C115)
- FERNCO COUPLE FLEX 4""X4"" CLAY (P1002-44)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- GATES PowerGrip Timing Belts, 130XL025 (130XL025)
- GATES Synchro-Power Polyurethane Belts, T5-940-16 (T5-940-16)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- GATES Super HC Molded Notch Belts, 5VX600 (5VX600)
- GATES PowerGrip GT4 Belts - 8M and 14M, 576-8MGT-30 (576-8MGT-30)
- GATES PowerGrip Timing Belts, 600H200 (600H200)
- GATES Polyflex JB Belts, 2/5M1000JB (2/5M1000JB)
- Gates Timing Belts