Shop All Timing Belts
Gates
PowerGrip HTD Belts, 384-3M-09
Mfr # 384-3M-09
Zoro # G7870688
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 384 mm
- Number of Teeth - Timing Belts 128
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 384-3M-09
- Zoro # G7870688
- UPC # 72053609875
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 384 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 128 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- GATES XPA2682 Metric V-Belt, 2682mm Outside Length, 13mm Top Width, 1 Ribs (XPA2682)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THP-N-375)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG50P10AP01, Suction, 10 micron (ZX-CSG50P10AP01)
- GATES PowerGrip Timing Belts, 150XL037 (150XL037)
- GATES Polyflex Belts, 11M2000 (11M2000)
- GATES Hi-Power II Belts, B172 (B172)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- GATES Tri-Power Belts, BX36 (BX36)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- GATES Tri-Power Belts, CX68 (CX68)
- Gates Timing Belts