Shop All Timing Belts
Gates
PowerGrip HTD Belts, 363-3M-09
Mfr # 363-3M-09
Zoro # G7855750
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 363 mm
- Number of Teeth - Timing Belts 121
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 363-3M-09
- Zoro # G7855750
- UPC # 72053609868
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 363 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 121 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- GLOBAL GSC-087-B Set Screw Collar (GSC-087-B)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES PowerGrip HTD Belts, 390-3M-15 (390-3M-15)
- GATES Polyflex Belts, 7M1500 (7M1500)
- GATES PowerGrip HTD Belts, 711-3M-15 (711-3M-15)
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- D&D Timing Belt, L, 1 x 36.7in PL, T98 (367L100)
- Gates Timing Belts