Shop All Timing Belts
Gates
PowerGrip HTD Belts, 340-5M-15
Mfr # 340-5M-15
Zoro # G7835049
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 340 mm
- Number of Teeth - Timing Belts 68
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 340-5M-15
- Zoro # G7835049
- UPC # 770075540151
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 340 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 68 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.10" OD (5V712)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2-3/16 In (ER-35)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- KEYSHAFT Keyed Shaft, Dia. 5/16 In, 36 In L, CS (5/16 GKS-1045-36)
- GATES Hi-Power II Belts, B86 (B86)
- GATES PowerGrip HTD Belts, 447-3M-15 (447-3M-15)
- GATES Hi-Power II Belts, A61 (A61)
- GATES PowerGrip GT3 Belts - 5M, 1300-5MGT-15 (1300-5MGT-15)
- GATES Polyflex Belts, 5M387 (5M387)
- GATES Power Curve Belts, B162PC (B162PC)
- GATES PowerGrip HTD Belts, 776-8M-20 (776-8M-20)
- Gates Power Transmission Belts