Shop All Timing Belts
Gates
PowerGrip HTD Belts, 330-3M-09
Mfr # 330-3M-09
Zoro # G7841245
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 330 mm
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 330-3M-09
- Zoro # G7841245
- UPC # 72053891034
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 330 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 110 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-7/8" (11S278)
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.50 in OD (5V552)
- REELCRAFT Pawl, Latch (S600823)
- GATES Tri-Power PowerBand Belts, 2/BX56 (2/BX56)
- GATES Hi-Power II Belts, B96 (B96)
- GATES Poly Chain GT Carbon Belts, 8MGT-4400-12 (8MGT-4400-12)
- GATES Polyflex Belts, 7M825 (7M825)
- GATES Polyflex JB Belts, 2/7M1000JB (2/7M1000JB)
- GATES PowerGrip GT3 Belts - 2M and 3M, 200-2MGT-04 (200-2MGT-04)
- B B MANUFACTURING 660H200G, Timing Belt, Neoprene, Fiberglass (660H200G)
- Gates Timing Belts