Shop All Timing Belts
Gates
PowerGrip HTD Belts, 300-3M-09
Mfr # 300-3M-09
Zoro # G7831935
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 300 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 300-3M-09
- Zoro # G7831935
- UPC # 72053609813
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 300 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 100 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-104 (124276 F2B-SC-104)
- MASTER DRIVE INC Bronze Jaw Coupling Insert, Style L090/095 (L090-095B)
- GATES Hi-Power II Belts, B45 (B45)
- GATES Super HC Molded Notch Belts, 3VX710 (3VX710)
- GATES Tri-Power Belts, AX22 (AX22)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Tri-Power PowerBand Belts, 2/BX87 (2/BX87)
- GATES Synchro-Power Polyurethane Belts, T5-630-16 (T5-630-16)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 1750mm L - 14MGT-1750-125 (1250G14M1750)
- Gates Timing Belts