Shop All Timing Belts
Gates
PowerGrip HTD Belts, 276-3M-09
Mfr # 276-3M-09
Zoro # G7863268
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 276 mm
- Number of Teeth - Timing Belts 92
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 276-3M-09
- Zoro # G7863268
- UPC # 72053890648
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 276 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 92 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- COXREELS Locking Pin (20843)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 16 oz Brush Top (18018)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- GATES Tri-Power Belts, BX25 (BX25)
- GATES Polyflex Belts, 5M1150 (5M1150)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES Tri-Power PowerBand Belts, 4/BX65 (4/BX65)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 548in PL, T146 (548L100)
- Gates Timing Belts