Shop All Timing Belts
Gates
PowerGrip HTD Belts, 255-5M-15
Mfr # 255-5M-15
Zoro # G7825486
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 255 mm
- Number of Teeth - Timing Belts 51
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 255-5M-15
- Zoro # G7825486
- UPC # 770075540007
- Country of Origin Belgium
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 255 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 51 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- DAYTON B142 V-Belt, 145" Outside Length, 21/32" Top Width, 1 Ribs (3GWK2)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-670)
- GATES PowerGrip GT3 Belts - 5M, 565-5MGT-25 (565-5MGT-25)
- GATES Hi-Power II Belts, B60 (B60)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES PowerGrip Timing Belts, 140XL037 (140XL037)
- GATES Multi-Speed Belts, 1230V348 (1230V348)
- GATES PowerGrip GT3 Belts - 2M and 3M, 112-2MGT-04 (112-2MGT-04)
- BANDO TimingBelt, SynchroHT, Neoprene, 1600-8M-20 (1600-8M-20)
- Gates Timing Belts