Shop All Timing Belts
Gates
PowerGrip HTD Belts, 225-3M-09
Mfr # 225-3M-09
Zoro # G7866250
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 225 mm
- Number of Teeth - Timing Belts 75
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 225-3M-09
- Zoro # G7866250
- UPC # 72053609769
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 225 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 75 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 3" Bore (UCFUX-3M)
- QUEST SLIDE OUT Dry Silicone Spray Food Grade, 20oz, 12PK (5380)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 13/16-16 ORS (1AA8FR8)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003ZZ (6003 ZZ/C3 PRX)
- GATES Hi-Power II Belts, B136 (B136)
- GATES Multi-Speed Belts, 1422V460 (1422V460)
- GATES Polyflex Belts, 3M615 (3M615)
- GATES Hi-Power II Belts, B49 (B49)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- GATES Polyflex JB Belts, 2/5M1120JB (2/5M1120JB)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- Gates Power Transmission Belts