Shop All Timing Belts
Gates
PowerGrip HTD Belts, 207-3M-15
Mfr # 207-3M-15
Zoro # G7846179
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 207 mm
- Number of Teeth - Timing Belts 69
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 207-3M-15
- Zoro # G7846179
- UPC # 72053890075
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 207 mm |
Height | 2.41 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 69 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Neoprene L Section Gearbelt (240L050)
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore (UCP211-203D1)
- LEGACY Flexzilla 3/8"x50ft Retractable Air Hose (LEGL8611FZ)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04MP 90 (6806-06-04)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES PowerGrip Timing Belts, 248L100 (248L100)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1160-8MGT-20 (1160-8MGT-20)
- GATES Polyflex Belts, 7M1220 (7M1220)
- GATES PowerGrip GT3 Belts - 2M and 3M, 420-3MGT-15 (420-3MGT-15)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-36 (8MGT-2000-36)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- Gates Power Transmission Belts