Shop All Timing Belts
Gates
PowerGrip HTD Belts, 201-3M-09
Mfr # 201-3M-09
Zoro # G7870295
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 201 mm
- Number of Teeth - Timing Belts 67
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 201-3M-09
- Zoro # G7870295
- UPC # 72053609745
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 201 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 67 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 1/2 in Stroke, NFPA Double Acting (5VKY5)
- FOSTER Socket, Valved, 2Way, Snap-Tite, Brass, 1/4" (FHS2F2B)
- NTN NTN UC207-104D1, Ball Insert Bearing 125 In Id X 28346 In Od X 1689 In W Set Screw (UC207-104D1)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-22-S (MCR-22-S)
- GATES Predator Single Belts, 5VP1400 (5VP1400)
- GATES PowerGrip HTD Belts, 531-3M-09 (531-3M-09)
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- GATES Hi-Power II Belts, A136 (A136)
- GATES Hi-Power II Belts, A32 (A32)
- GATES Super HC Molded Notch Belts, 3VX616 (3VX616)
- D&D Timing Belt, 5M, 15 x 710mm PL, T142 (710-5M-15)
- Gates Timing Belts