Shop All Timing Belts
Gates
PowerGrip HTD Belts, 1790-5M-15
Mfr # 1790-5M-15
Zoro # G7872158
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 1790 mm
- Number of Teeth - Timing Belts 358
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1790-5M-15
- Zoro # G7872158
- UPC # 72053611137
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1790 mm |
Height | 3.81 mm |
Top Width | 15 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 358 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 5M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1 Bore Dia., 13 # of Teeth (60BS13H X 1)
- FESTO Retro-Reflective Sensor SOEG-RSP-M12-PS-S-2L (SOEG-RSP-M12-PS-S-2L)
- PRIMEFIT XP Series Hi Flow 6-Ball Coupler 1/4" x 1/4" Female Brass (XHC1414FB6-B10-P)
- LDI INDUSTRIES Protected Vent, 1/2, Height 1.31 (AV104)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- GATES Polyflex Belts, 7M615 (7M615)
- GATES PowerGrip GT3 Belts - 2M and 3M, 684-3MGT-09 (684-3MGT-09)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX375 (3/3VX375)
- GATES Hi-Power II Belts, C62 (C62)
- GATES Predator PowerBand Belts, 6/5VP1500 (6/5VP1500)
- GATES PowerGrip Timing Belts, 240L100 (240L100)
- Gates Power Transmission Belts