Shop All Timing Belts
Gates
PowerGrip HTD Belts, 177-3M-09
Mfr # 177-3M-09
Zoro # G7864144
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 177 mm
- Number of Teeth - Timing Belts 59
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 177-3M-09
- Zoro # G7864144
- UPC # 72053609721
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 177 mm |
Height | 2.41 mm |
Top Width | 9 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 59 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 3M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L090/L095, Hytrel (L090H)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (HD76075 OHP)
- QA1 Male Stud Rod End, LH, #10-32 (CML3S)
- GATES PowerGrip Timing Belts, 700H200 (700H200)
- GATES PowerGrip Timing Belts, 263L050 (263L050)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- GATES PowerGrip HTD Belts, 535-5M-15 (535-5M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-50 (720-8MGT-50)
- CARLISLE 2600-8M-50 Synchro-Cog HT Synchronous Belt (2600-8M-50)
- Gates Timing Belts