Shop All Timing Belts
Gates
PowerGrip HTD Belts, 174-3M-06
Mfr # 174-3M-06
Zoro # G7877697
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 174 mm
- Number of Teeth - Timing Belts 58
- Pitch - Timing Belts 3 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 174-3M-06
- Zoro # G7877697
- UPC # 72053889697
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 174 mm |
Height | 2.41 mm |
Top Width | 6 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 58 |
Pitch - Timing Belts | 3 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Polychloroprene |
Temp. Range | -30 to 100°C |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 3M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex .50 Pint Anti-Seize Lubricant 80078 (8058257)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P020AA)
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- GATES Tri-Power PowerBand Belts, 2/BX158 (2/BX158)
- GATES PowerGrip Premium OE Timing Belt, T254 (T254)
- GATES Polyflex Belts, 3M412 (3M412)
- GATES Hi-Power II Belts, C112 (C112)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- GATES Super HC Molded Notch Belts, 5VX700 (5VX700)
- BANDO S3M-144 Timing Belt, 150-S3M-144 (150-S3M-144)
- Gates Power Transmission Belts