Shop All Timing Belts
Gates
PowerGrip HTD Belts, 1000-5M-25
Mfr # 1000-5M-25
Zoro # G7828767
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip HTD
- Pitch Length - Timing Belts 1000 mm
- Number of Teeth - Timing Belts 200
- Pitch - Timing Belts 5 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1000-5M-25
- Zoro # G7828767
- UPC # 72053611335
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 1000 mm |
Height | 3.81 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip HTD |
Number of Teeth - Timing Belts | 200 |
Pitch - Timing Belts | 5 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 5M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/8" (R161G)
- MRC Single Row Ball Bearing (203SFFG)
- POWERFLITE A30 32" Outside Length, 1/2" Top Width, 1 Ribs (A30-2)
- RULAND Shaft Collar, Mountable, 1", 303 SS, Number of Pieces: 2 (OF-SP-16-SS)
- GATES Super HC PowerBand Belts, 4/5V1700 (4/5V1700)
- GATES Polyflex JB Belts, 2/5M515JB (2/5M515JB)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- GATES Polyflex JB Belts, 3/7M975JB (3/7M975JB)
- GATES Hi-Power II Belts, B95 (B95)
- GATES Hi-Power II Belts, B62 (B62)
- MITSUBOSHI Urethane Timing Belt, T5 Profile, 200 Teeth x 5mm W (T5-5-200)
- Gates Power Transmission Belts