Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-50
Mfr # 960-8MGT-50
Zoro # G7983424
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 960-8MGT-50
- Zoro # G7983424
- UPC # 770075791768
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Height | 5.59 mm |
Top Width | 50 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Description
The GATES brand PowerGrip GT4 Belts - 8M and 14M,960-8MGT-50 is a black belt made of ethylene elastomeric material. It has a temperature range of -40 to 120°C and a height of 5.59 mm. It has a V-Belt section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Coupling Chain, 50 ANSI Chain Number/Pitch, Riveted Chain Construction, ANSI Chain Standard (5016CHN)
- DURA-PRIME WEDGE VBelt, 8V, 1 x 175in OC (8V1750)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- PARKER Automatic Drain, 3/8, Plastic (PS506P)
- GATES Tri-Power PowerBand Belts, 2/CX162 (2/CX162)
- GATES Polyflex JB Belts, 3/7M950JB (3/7M950JB)
- GATES PowerGrip Timing Belts, 600L075 (600L075)
- GATES Hi-Power II Belts, B165 (B165)
- GATES PowerGrip Timing Belts, 540H150 (540H150)
- GATES PowerGrip GT3 Belts - 5M, 600-5MGT-15 (600-5MGT-15)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 160 Teeth, 12mm W (CTD8M-1280-12)
- Gates Timing Belts