Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-30
Mfr # 960-8MGT-30
Zoro # G7982329
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 960-8MGT-30
- Zoro # G7982329
- UPC # 770075791751
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Description
The GATES brand PowerGrip GT4 Belts - 8M and 14M,960-8MGT-30 is a black belt made of ethylene elastomeric material. It has a temperature range of -40 to 120°C and a height of 5.59 mm. It has a V-Belt section of 8M.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- CLESCO 1/2" ID 2 Bolt Flange Mount Die Cast, Ball Bearing (F2DC-BL-050)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- GATES Multi-Speed Belts, 2926V1006 (2926V1006)
- GATES Predator Single Belts, AP63 (AP63)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- GATES PowerGrip Timing Belts, 255L075 (255L075)
- GATES Tri-Power Belts, AX29 (AX29)
- GATES Hi-Power II Belts, B63 (B63)
- CARLISLE 480H100 Synchro-Cog Timing Belt (480H100)
- Gates Timing Belts