Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 960-8MGT-20
Mfr # 960-8MGT-20
Zoro # G7980789
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 960 mm
- Number of Teeth - Timing Belts 120
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 960-8MGT-20
- Zoro # G7980789
- UPC # 770075791744
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 960 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 120 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.75" OD (3V4752)
- MILTON P Style Coupler, 1/4" FNPT (S-1803)
- LEESON 1Hp Grain Stirring Motor, 1 Phase, 3600 Rpm, 110/220 V, 56Z Frame, Teao (1110003.00)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- GATES PowerGrip Timing Belts, 340H100 (340H100)
- GATES PowerGrip HTD Belts, 670-5M-15 (670-5M-15)
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- GATES PowerGrip Timing Belts, 210L075 (210L075)
- GATES Hi-Power II Belts, B65 (B65)
- GATES Polyflex JB Belts, 2/5M500JB (2/5M500JB)
- DAYTON Gearbelt, HT, 250 Teeth, Length 3500 mm (1LWG4)
- Gates Timing Belts