Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-30
Mfr # 920-8MGT-30
Zoro # G8070224
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 920 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 920-8MGT-30
- Zoro # G8070224
- UPC # 770075792284
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 920 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 115 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
For Use With | PowerGrip GT Sprockets |
Color | Black |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 3/8" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-06-06)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- BALDOR-RELIANCE Motor, 1.0 HP, OEM Replacement Brand: Baldor (RL1310A)
- SMC Bulkhead Union, 1/4 in., TubexTube (KQ2E07-00A)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- GATES Polyflex Belts, 7M2180 (7M2180)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2400-8MGT-12 (2400-8MGT-12)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-3MGT-06 (180-3MGT-06)
- GATES Tri-Power Belts, AX45 (AX45)
- GATES PowerGrip Premium OE Timing Belt, T329 (T329)
- DURA-PREMIUM TORQUE Timing Belt, XL, 037 x 222in PL, T111 (222XL037)
- Gates Timing Belts