Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-20
Mfr # 920-8MGT-20
Zoro # G8061027
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 920 mm
- Number of Teeth - Timing Belts 115
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 920-8MGT-20
- Zoro # G8061027
- UPC # 770075792277
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 920 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 115 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- GATES Polyflex Belts, 5M670 (5M670)
- GATES PowerGrip GT3 Belts - 5M, 535-5MGT-15 (535-5MGT-15)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- GATES Super HC Molded Notch Belts, 5VX1250 (5VX1250)
- GATES PowerGrip Timing Belts, 300XL037 (300XL037)
- GATES Synchro-Power Polyurethane Belts, T5-355-16 (T5-355-16)
- D&D Timing Belt, XL, 0.37 x 14.2in PL, T71 (142XL037)
- Gates Power Transmission Belts