Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-30
Mfr # 880-8MGT-30
Zoro # G8037190
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 880 mm
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 880-8MGT-30
- Zoro # G8037190
- UPC # 770075791713
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 880 mm |
Height | 5.59 mm |
Top Width | 30 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 110 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -40 to 120°C |
Material | Ethylene Elastomeric |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Core Cord | Fiberglass |
Cover Material | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Unit Bearing Motor, Alum, 16W, 120V, CW (SM5811)
- ZORO SELECT Hose Clamp, 2-3/8 to 3-1/2 In, SAE 48, PK10 (360030048070)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, 1-5/16-12, Strt (221501-16-12s)
- GATES PowerGrip Premium OE Timing Belt, T014 (T014)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES PowerGrip HTD Belts, 695-5M-09 (695-5M-09)
- GATES Tri-Power Belts, BX33 (BX33)
- GATES PowerGrip GT3 Belts - 2M and 3M, 180-2MGT-06 (180-2MGT-06)
- GATES Polyflex Belts, 7M750 (7M750)
- BANDO TimingBelt, Synchro-Link, Neoprene, 210L100 (210L100G)
- Gates Power Transmission Belts