Shop All Timing Belts
Gates
PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20
Mfr # 880-8MGT-20
Zoro # G8040334
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts Powergrip GT4
- Pitch Length - Timing Belts 880 mm
- Number of Teeth - Timing Belts 110
- Pitch - Timing Belts 8 mm
- Teeth Location - Timing Belts Single Sided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 880-8MGT-20
- Zoro # G8040334
- UPC # 770075791706
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 880 mm |
Height | 5.59 mm |
Top Width | 20 mm |
Details
Item - Timing Belts | Synchronous Belt |
Gearbelt Series - Timing Belts | Powergrip GT4 |
Number of Teeth - Timing Belts | 110 |
Pitch - Timing Belts | 8 mm |
Teeth Location - Timing Belts | Single Sided |
Material | Ethylene Elastomeric |
Temp. Range | -40 to 120°C |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | 8M |
Cover Material | Nylon |
Core Cord | Fiberglass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 6.45-in. OD (AK66 X 3/4)
- TIMKEN 27690, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (27690)
- CONTINENTAL CONTITECH 4/BX51 Banded Cogged V-Belt, 54" Outside Length, 2-41/64" Top Width, 4 Ribs (4/BX51)
- KOYO Needle Roller Brg, 162117, 1in Bore, Open (RCB-162117)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- GATES Tri-Power Belts, BX84 (BX84)
- GATES Polyflex Belts, 5M750 (5M750)
- GATES Polyflex Belts, 5M500 (5M500)
- GATES Round Endless Belts, 6 X 34 RE BELT (6 X 34 RE BELT)
- GATES Polyflex Belts, 5M387 (5M387)
- D&D Timing Belt, L, 0.5 x 51in PL, T136 (510L050)
- Gates Timing Belts